This product requires certification to purchase.

2.5 L One-Step Disinfectant Cleaner, 2 Per Case

Diversey

Oxivir® Five 2.5 L One-Step Disinfectant Cleaner, 2 Per Case

  • Fast #
  • Part #DVS4963331
  • Item #8966994
  • Manufacturer Part #DVS4963331
3.8 out of 5 Customer Rating
Brand image
Diversey

Oxivir® Five 2.5 L One-Step Disinfectant Cleaner, 2 Per Case

  • Fast #
  • Part #DVS4963331
  • Item #8966994
  • Manufacturer Part #DVS4963331
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tough on pathogens, not on people
  • No strong chemical odors
  • Can be used with microfiber cleaning tools with no loss of active ingredients
  • Non-corrosive formula is safe on most healthcare hard and nonporous surfaces
  • Meets bloodborne pathogen standards for decontaminating blood and body fluids
  • Requires Certification

Specifications

Application:
Disinfectant Cleaner
Collection:
Oxivir® Five
Color Finish Name:
Clear
Dilution Rate:
1:16
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Package Quantity:
2 Per Case
Size:
2.5 L
Type:
D4963331
UPC:
807174502732