5 gal High Speed Floor Finish
This product has been replaced by
Manufacturer Part #DVS101110059
Premia® 5 gal High Speed Floor Finish
Product Details
Product Details
- Balanced, labor-saving UHS floor finish
- Low UHS maintenance cost offers great appearance and performance on the floor while being more forgiving in maintenance support
- Delivers wet-look, super gloss appearance on initial application and great burnish response that "pops" with propane, battery or cord electric equipment
- Versatility enables flexibility in maintained procedures and burnishing frequency while still maintaining a great appearance
- Apply over virtually any finish after deep scrubbing with Diversey™ UHSTM/MC cleaner and green pads
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Premia®
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Product Type:
- Floor Finish, Ammonia
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Size:
- 5 gal
- Type:
- Floor Finish
- UPC:
- 807174504385