Pro Strip Ultra Heavy Duty Floor Stripper

You last purchased this on
 
Diversey

Pro Strip™ Pro Strip Ultra Heavy Duty Floor Stripper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

Pro Strip™ Pro Strip Ultra Heavy Duty Floor Stripper

  • Fast #
  • Part #D95386176
  • Item #7957373
  • Manufacturer Part #95386176
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed to work the first time to reduce “restrips”
  • New stronger concentration works in cool water for lower in-use cost
  • Fast penetration of UHS burnished finishes and sealer layers
  • Appearance/Scent: Colorless Liquid / Cherry Almond
  • Dilution ratios: 1:4 (concrete sealer) / 1:6 (heavy build-up) / 1:8–1:10 (light build-up)
  • PH: 12.3 - 11.7
  • Not formulated with butyl or ammonia, PPE is not required at specified use dilution - Concentrate not regulated as hazardous waste for disposal under EPA Resource Conservation and Recovery Act (RCRA) regulations
  • Typical industries: healthcare, food service, education, retail, BSC, lodging, government
  • Requires Certification

Documents


Specifications

Collection:
Pro Strip™
Color Finish Category:
Neutrals
Color Finish Name:
Straw
Dilution Rate:
1:4 - 1:10
Material:
Liquid
Odor:
Yes
Product Type:
Cherry Almond
Size:
5 gal
Temperature Range:
6 to 40 Deg C
UL Listed:
No