This product requires certification to purchase.

2.5 L Heavy Duty Floor Cleaner (Case of 2)

Diversey

Prominence™ 2.5 L Heavy Duty Floor Cleaner (Case of 2)

  • Fast #
  • Part #DVS94996466
  • Item #9203464
  • Manufacturer Part #DVS94996466
4.5 out of 5 Customer Rating
Brand image
Diversey

Prominence™ 2.5 L Heavy Duty Floor Cleaner (Case of 2)

  • Fast #
  • Part #DVS94996466
  • Item #9203464
  • Manufacturer Part #DVS94996466
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A highly effective cleaner designed to remove soils and oils without dulling or altering the appearance of floors
  • Floors dry film-free, no rinsing required
  • Multiple dilution ratios to handle all types of soil loads
  • Part of a comprehensive floor care offering for cleaning, maintaining, stripping and finishing floors
  • pH neutral when diluted
  • Powerful without dulling
  • Requires Certification

Documents


Specifications

Application:
Heavy Duty
Collection:
Prominence™
Color Finish Name:
Yellow
Dilution Rate:
1:256 - 1:512
Material:
Liquid
Package Quantity:
Case of 2
Product Type:
Citrus
Size:
2.5 L
UL Listed:
No
UPC:
807174531374