2.5 L High-Mileage Peroxide Floor Finish (Case of 6)
ProSpeed® 2.5 L High-Mileage Peroxide Floor Finish (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extended recoat and stripping cycles yield labor savings and overall improved productivity.
- Install up to five coats in one night.
- Specially designed higher solids formula builds durability over time.
- Extremely tough in high traffic areas and resists dirt, black heel marks and scratches exceptionally well.
Specifications
- Application:
- Floor, Commercial
- Collection:
- ProSpeed®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Height:
- 13 in
- Length:
- 16-313/1000 in
- Product Type:
- Floor Finish
- Size:
- 2.5 L
- Type:
- D101110007
- UPC:
- 807174562491
- Width:
- 8-813/1000 in