5 gal. Mainstay Peroxide Floor Finish
Prox 5 gal. Mainstay Peroxide Floor Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-Performance Finish for infrequent maintenance.
- Great durability requires less frequent recoating.
- Excellent mark, scuff and scratch resistance.
- Responds to spray buff maintenance and to UHS burnishing.
- Product does not contain any intentionally added PFAS.
Documents
Specifications
- Application:
- Floor, Commercial
- Collection:
- Prox
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Height:
- 11-3/4 in
- Length:
- 15-5/8 in
- Product Type:
- Floor Finish
- Size:
- 5 gal
- Type:
- D101110053
- UPC:
- 807174562576
- Width:
- 11-5/8 in