5 gal. Over & Under ProX Floor Sealer
Prox 5 gal. Over & Under ProX Floor Sealer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enhances the appearance of your floors by penetrating, sealing and protecting your finishes, extending the life of new and older flooring.
- Improves performance of floor finishes by providing better adhesion, leveling and enhances gloss of all floor finishes.
- Easy to apply and easily removed with all Diversey strippers.
- Non-solvenated, suitable for use on wide range of flooring.
- Product does not contain any intentionally added PFAS.
Documents
Specifications
- Application:
- Floor, Commercial
- Collection:
- Prox
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Height:
- 11-3/4 in
- Length:
- 15-5/8 in
- Product Type:
- Floor Sealer
- Size:
- 5 gal
- Type:
- D101110054
- UPC:
- 807174562583
- Width:
- 11-5/8 in