This product requires certification to purchase.

Carefree Max ProX Low-Odor Floor Finish and Sealer, 5 gal.

Diversey

Prox Carefree Max ProX Low-Odor Floor Finish and Sealer, 5 gal.

  • Fast #
  • Part #DVO101110016
  • Item #11598352
  • Manufacturer Part #DVO101110016
4.9 out of 5 Customer Rating
Brand image
Diversey

Prox Carefree Max ProX Low-Odor Floor Finish and Sealer, 5 gal.

  • Fast #
  • Part #DVO101110016
  • Item #11598352
  • Manufacturer Part #DVO101110016
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Versatile floor sealer/finish works with any maintenance method and equipment on all floor types.
  • Low Odor finish ideal for 24 hour facilities.
  • Leaves finished floors with exceptional clarity, high gloss and excellent durability.
  • Easy to apply and remove from all floor types.
  • Meets ASTM D-2047 slip resistance requirement.
  • Product does not contain any intentionally added PFAS.
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Height
8-1/8 in
Length
15-5/8 in
Size
5 gal
Width
11-5/8 in
Characteristics & Features
Collection
Prox
Color Finish Category
Whites
Color Finish Name
Off White
Warranty & Product Information
Application
Floor, Commercial
Product Type
Floor Sealer and Finish
Type
D101110016
UPC
807174562415