This product requires certification to purchase.

Diversey Wiwax Industrial Floor Finish, 1 Gallon

Diversey

Prox Diversey Wiwax Industrial Floor Finish, 1 Gallon

  • Fast #
  • Part #DVO101110064
  • Item #11739083
  • Manufacturer Part #DVO101110064
5 out of 5 Customer Rating
Brand image
Diversey

Prox Diversey Wiwax Industrial Floor Finish, 1 Gallon

  • Fast #
  • Part #DVO101110064
  • Item #11739083
  • Manufacturer Part #DVO101110064
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides the floor with a shiny appearance.
  • An integral part of comprehensive floor care program for cleaning, stripping and sealing rubber floors.
  • Provides protection when used on a regular basis.
  • Product does not contain any intentionally added PFAS.
  • Requires Certification

Documents


Specifications

Application:
Rubber Flooring
Collection:
Prox
Color Finish Category:
Whites
Color Finish Name:
White
Dilution Rate:
1:10 - 1:128
Height:
13-1/2 in
Length:
15-1/4 in
Size:
1 gal
Type:
D101110064
UPC:
807174562736
Width:
9-5/8 in