This product requires certification to purchase.

20 mL Glass Cleaner, 29 Per Case

Diversey

Snap N Dose™ Pro 20 mL Glass Cleaner, 29 Per Case

  • Fast #
  • Part #D100828349
  • Item #7112405
  • Manufacturer Part #100828349
5 out of 5 Customer Rating
Brand image
Diversey

Snap N Dose™ Pro 20 mL Glass Cleaner, 29 Per Case

  • Fast #
  • Part #D100828349
  • Item #7112405
  • Manufacturer Part #100828349
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The heavy-duty performance of Glance NA leaves a spot-free shine on most washable surfaces
  • Leaves chrome, stainless steel, bathroom fixtures and laminate countertops streak-free with powerful formula
  • Wipes clean and dries fast on all mirror and glass surfaces
  • Versatile use provides economical cleaning in kitchens, restrooms and more
  • Non-ammoniated formula with no harsh fragrances added is Green Seal™ Certified and GREENGUARD approved
  • Requires Certification

Specifications

Collection:
Snap N Dose™ Pro
Color Finish Name:
Blue
Dilution Rate:
1:40
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
28 Per Case
Size:
20 mL
UPC:
807174526103