1.3 L General Purpose Liquid or Foam Handwash in Pink, 6 Per Case
Soft Care® 1.3 L General Purpose Liquid or Foam Handwash in Pink, 6 Per Case
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Gentle and effective hand and body wash helps reduce the spread of germs that can cause illness
- The skin compatibility tested, pH balanced formula reduces skin irritation for even the most frequent users
- Lemon Tea Splash fragrance has universal appeal and is especially suitable for public areas
- Luxurious foam provides an even application and easy rinse
- An optimal economy solution for every day use
- Great for use in all areas where an economical all-in-one wash is desired
Documents
Specifications
- Application:
- Commercial
- Collection:
- Soft Care®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Depth:
- 7-1/2
- Green Seal Certified:
- No
- Height:
- 5-1/2
- Package Quantity:
- 6 Per Case
- Size:
- 1.3 L
- Width:
- 3-1/2