1200ml Defend Foam Soap
Soft Care® Defend Foam™ 1200ml Defend Foam Soap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Safe, quick and effective formulation helps reduce cross-contamination
- Mild on skin, avoiding excessive cracking and dryness for even the most frequent users
- NSF E-2 certified for use in food handling establishments
- Formulated to ensure excellent removal of soil
- Skin compatibility (patch) tested
- Excellent choice for use in healthcare and food handling establishments when an antibacterial hand wash is required
Documents
Specifications
- Application:
- Healthcare, Food
- Collection:
- Soft Care® Defend Foam™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Size:
- 1200 mL