15 mL Neutral Cleaner, 28 Per Case
Stride® 15 mL Neutral Cleaner, 28 Per Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-alkaline formulation dries film-free
- Does not need rinsing
- Cleans nearly all washable surfaces
- Low-foaming formula allows for less emptying of recovery tanks
- Concentrated formulations deliver excellent Cleaner performance for just pennies per diluted gallon
Specifications
- Application:
- Cleaning, Floor, Surface
- Collection:
- Stride®
- Color Finish Name:
- Orange
- Dilution Rate:
- 1:375
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Material:
- Liquid
- Package Quantity:
- 28 Per Case
- Product Type:
- Cleaner
- Size:
- 15 mL
- UPC:
- 807174526127