This product requires certification to purchase.

5 gal Floor Cleaner (Case of 5)

Diversey

Stride® Citrus 5 gal Floor Cleaner (Case of 5)

  • Fast #
  • Part #DVS101109754
  • Item #10464672
  • Manufacturer Part #DVS101109754
3.5 out of 5 Customer Rating
Brand image
Diversey

Stride® Citrus 5 gal Floor Cleaner (Case of 5)

  • Fast #
  • Part #DVS101109754
  • Item #10464672
  • Manufacturer Part #DVS101109754
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concentrated formulations deliver economical cleaning performance
  • Low foaming formula allows for less emptying of recovery tanks and increased productivity
  • Neutral pH formulation that does not require rinsing and dries film-free
  • Most sku's meet the Green Seal® GS 37 standard and GreenGuard® indoor air quality certification
  • Requires Certification

Documents


Specifications

Application:
Floor
Collection:
Stride® Citrus
Color Finish Name:
Orange
Dilution Rate:
1:32
Product Type:
Neutral Cleaner
RPM:
1500
Size:
5 gal
Type:
D101109754
UPC:
807174561982
Weight:
41.93 lb