This product requires certification to purchase.

2.5 L Neutral Cleaner in Citrus Scent (Case of 2)

Diversey

Stride® Citrus HC 2.5 L Neutral Cleaner in Citrus Scent (Case of 2)

  • Fast #
  • Part #D101109756
  • Item #10464690
  • Manufacturer Part #101109756
3.5 out of 5 Customer Rating
Brand image
Diversey

Stride® Citrus HC 2.5 L Neutral Cleaner in Citrus Scent (Case of 2)

  • Fast #
  • Part #D101109756
  • Item #10464690
  • Manufacturer Part #101109756
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concentrated formulations deliver economical cleaning performance
  • Low foaming formula allows for less emptying of recovery tanks and increased productivity
  • Neutral pH formulation that does not require rinsing and dries film-free
  • Most sku's meet the Green Seal® GS 37 standard and GreenGuard® indoor air quality certification
  • Requires Certification

Documents


Specifications

Application:
Floor
Collection:
Stride® Citrus HC
Color Finish Name:
Orange
Dilution Rate:
1:750
Product Type:
Neutral Cleaner
RPM:
1500
Size:
2.5 L
Weight:
11.1 lb