This product requires certification to purchase.

1.4 L Citrus Neutral Cleaner

Diversey

Stride® Citrus Neutral Cleaner 1.4 L Citrus Neutral Cleaner

  • Fast #
  • Part #DVO95122613
  • Item #8967055
  • Manufacturer Part #DVO95122613
4.7 out of 5 Customer Rating
Brand image
Diversey

Stride® Citrus Neutral Cleaner 1.4 L Citrus Neutral Cleaner

  • Fast #
  • Part #DVO95122613
  • Item #8967055
  • Manufacturer Part #DVO95122613
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Does not need rinsing
  • Does not dull floors and requires no rinsing
  • Concentrated neutral cleaner formulated for floors and other hard surfaces
  • Low-foaming formula allows for less emptying of recovery tanks
  • Concentrated formulations deliver economical cleaning performance for just pennies per diluted gallon (378 L)
  • Dilution rate of 1:256
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
Stride® Citrus Neutral Cleaner
Color Finish Name:
Orange
Product Type:
Floor Cleaner
Size:
1.4 L
Type:
D95122613
UPC:
807174528176