This product requires certification to purchase.

2.5 L Heavy Duty Foaming Grease-Release Cleaner, 2 Per Case

Diversey

Suma® Break Up® SC 2.5 L Heavy Duty Foaming Grease-Release Cleaner, 2 Per Case

  • Fast #
  • Part #DVS95192347
  • Item #8967047
  • Manufacturer Part #DVS95192347
5 out of 5 Customer Rating
Brand image
Diversey

Suma® Break Up® SC 2.5 L Heavy Duty Foaming Grease-Release Cleaner, 2 Per Case

  • Fast #
  • Part #DVS95192347
  • Item #8967047
  • Manufacturer Part #DVS95192347
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Cleans fast and easy without hard scrubbing
  • Cuts labor costs and cleans even hard-to-clean grouting and is free-rinsing
  • Helps you meet rigid government inspection standards
  • Can be used in multiple cleaning methods (foaming, spraying, mopping, brushing or wiping)...reducing the need for several specialty cleaners
  • Cleans many surfaces such as stainless steel, masonry, plastic and tile
  • Product and label are color-coded to match dispensing equipment and accessories making employee training easier
  • Requires Certification

Documents


Specifications

Collection:
Suma® Break Up® SC
Color Finish Name:
Yellow
Package Quantity:
2 Per Case
Size:
2.5 L
Type:
D95192347
UPC:
807174527704