This product requires certification to purchase.

5 gal Ultra Floor Finish

Diversey

Timesaver SR® 5 gal Ultra Floor Finish

  • Fast #
  • Part #D5104984
  • Item #5051777
  • Manufacturer Part #5104984
5 out of 5 Customer Rating
Brand image
Diversey

Timesaver SR® 5 gal Ultra Floor Finish

  • Fast #
  • Part #D5104984
  • Item #5051777
  • Manufacturer Part #5104984
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires fewer initial coats and typically only a single coat when recoating to achieve a high gloss appearance level
  • No special applicator or equipment required
  • Provides excellent initial gloss and gloss retention, even with fewer coats
  • Exceptional resistance to scratching, scuffing and black heel marks
  • Non-yellowing, excellent clear color retention
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
Timesaver SR®
Color Finish Name:
White
Dilution Rate:
Ready to Use
Material:
Liquid
Product Type:
Floor Finish, Ammonia
Size:
5 gal
UPC:
807174504392