1 gal One-Step Disinfectant Cleaner and Deodorant (Case of 4)
Virex® II 256 1 gal One-Step Disinfectant Cleaner and Deodorant (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Meets OSHA's blood borne pathogen standards for HBV and HIV
- One-step quaternary disinfectants cleaner and deodorant to clean and disinfect hard surfaces in hospitals, nursing homes and other facilities
- Provides broad spectrum kill of microorganisms including HBV, HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1 and 2, Influenza Type A2, Adenovirus, Rotavirus and many more
- Highly concentrated quaternary formula provides excellent 1-step, cost effective cleaner and disinfection
- Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria
- Use-solution is neutral to floor finish so it will not dull, pit or soften floor finishes
- Mild minty scent
Documents
Specifications
- Application:
- Healthcare, Medical
- Collection:
- Virex® II 256
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Liquid Concentrate, Minty
- Size:
- 1 gal
- UPC:
- 046500043321