1.5 L One-Step Disinfectant Cleaner and Deodorant (Case of 2)
Virex® Plus 1.5 L One-Step Disinfectant Cleaner and Deodorant (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kills HIV-1 and Influenza Type A in 1 minute
- Kills Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Klebsiella pneumoniae Carbapenum-resistant (CRKP), Acinetobacter baumannii, and other pathogens in 3 minutes
- Kills Norovirus in 5 minutes at a 1:128 dilution (1 oz. per gallon)
- Cleans and disinfects finished floors without dulling gloss
- Bactericidal: Kills many pathogenic bacteria
- Inhibits the growth of mold and mildew and their odors. Fungicidal: Kills Trichophyton interdigitale (formerly Trichophyton mentogrophytes) (athlete’s foot fungus) in 3 minutes
- Non-food contact sanitizer in 15 seconds at 1:256
- Soft surface sanitizer in 5 minutes at 1:256
Documents
Specifications
- Application:
- Healthcare
- Collection:
- Virex® Plus
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Package Quantity:
- Case of 2
- Product Type:
- Disinfectant Cleaner
- Size:
- 1.5 L
- UPC:
- 807174547689