1 gal. Cleaning and Maintence Emulsion, 4 Per Case
Wiwax 1 gal. Cleaning and Maintence Emulsion, 4 Per Case
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- An integral part of a comprehensive floor care program for cleaning, stripping and sealing rubber floors
- Ideal cleaner and maintainer cleans and shines
- A unique blend of waxes, polymers and detergents to effectively clean and maintain rubber as well as linoleum, asphalt, marble and slate flooring
- Maintainer for rubber
- Will not yellow
- Protects when used on regular basis
Documents
Specifications
- Application:
- Specialty Flooring
- Collection:
- Wiwax
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- 1:1 - 1:128
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- 4 Per Case
- Product Type:
- Floor Cleaner
- Size:
- 1 gal
- Temperature Range:
- 6 to 40 Deg C
- UL Listed:
- No