2.5 - 4 Ton - Upflow/Downflow - Aluminum and Copper - Evaporator - Coil
2.5 - 4 Ton - Upflow/Downflow - Aluminum and Copper - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 60600 Btu/h
- CFM:
- 1600 ft3/min
- Coil Type:
- Evaporator
- Configuration:
- Downflow, Upflow
- Depth:
- 20-1/2 in
- ETL Listed:
- No
- Height:
- 10-1/8 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2.5 - 4 Ton
- UL Listed:
- No
- Width:
- 21 in