2 ROW 20X25 HOT WTR COIL

You last purchased this on
 
Diversified Heat Transfer

2025-2 Series 2 ROW 20X25 HOT WTR COIL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversified Heat Transfer

2025-2 Series 2 ROW 20X25 HOT WTR COIL

  • Fast #
  • Part #DDHT20252
  • Item #7805400
  • Manufacturer Part #DHT2025-2
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Coil Type:
Duct Heater
Collection:
2025-2 Series
Depth:
3-3/4 in
Height:
22 in
Liquid Line (OD):
7/8 in
Width:
27 in