5 Ton - Aluminum and Copper - Evaporator - Coil
DXMC Series 5 Ton - Aluminum and Copper - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-22 or R-410A
- Bi-directional airflow
- Enhanced aluminum fins
- Rifled copper tubing
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- CFM:
- 2000 ft3/min
- Coil Type:
- Evaporator
- Collection:
- DXMC Series
- Depth:
- 24 in
- ETL Listed:
- No
- Height:
- 12 in
- MBH:
- 60
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Width:
- 20-1/2 in