This product requires certification to purchase.

Downflow and Upflow Evaporator Residential 5 in. Coil

Diversified Heat Transfer

DXMC Series Downflow and Upflow Evaporator Residential 5 in. Coil

  • Fast #
  • Part #DDXMC1836
  • Item #7805370
  • Manufacturer Part #DXMC-1836
3.7 out of 5 Customer Rating
Brand image
Diversified Heat Transfer

DXMC Series Downflow and Upflow Evaporator Residential 5 in. Coil

  • Fast #
  • Part #DDXMC1836
  • Item #7805370
  • Manufacturer Part #DXMC-1836
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

CFM:
1200 ft3/min
Coil Type:
Evaporator
Collection:
DXMC Series
Configuration:
Downflow, Upflow
Height:
8-1/4 in
Length:
17 in
Refrigerant Control:
TXV
Width:
5 in