40 gal. Indirect-Fired Water Heater
TECHTANIUM™ 40 gal. Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 40 gal
- Coating:
- Powder Coated
- Collection:
- TECHTANIUM™
- Diameter:
- 22-2/5 in
- Energy Star Compliant:
- No
- First Hour Rating:
- 189
- Height:
- 44 in
- Lining of Tank:
- Glass
- Material:
- Steel
- Power Source:
- Indirect
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired