This product requires certification to purchase.

1 oz. Jam Jar Body Wash in Green Tea

Diversified Hospitality Solutions

Terra Pure 1 oz. Jam Jar Body Wash in Green Tea

  • Fast #
  • Part #DTP04W100
  • Item #9776517
  • Manufacturer Part #TP04-W100
3.9 out of 5 Customer Rating
Brand image
Diversified Hospitality Solutions

Terra Pure 1 oz. Jam Jar Body Wash in Green Tea

  • Fast #
  • Part #DTP04W100
  • Item #9776517
  • Manufacturer Part #TP04-W100
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Terra Pure Green Tea Body Wash
  • 1 oz / 30 ml
  • Jam jars with twist off metal top
  • Enriched with pure ingredients to be one of the most earth conscious amenity programs available
  • Infused with organic aloe vera and olive oil and includes a green tea fragrance
  • Eco-friendly, 100% paraben and gluten free
  • Never tested on animals
  • Case of 300
  • Requires Certification
Dimensions & Measurements
Size
1 oz/30 ml
Characteristics & Features
Brand Model Compatibility
Terra Pure Green Tea
Warranty & Product Information
Application
Commercial
Green Seal Certified
No
Product Type
Body Wash
Type
DTP04W100