This product requires certification to purchase.

2 x 48 x 96 in. Certifoam Insulation Sheet

Diversifoam Products

2 x 48 x 96 in. Certifoam Insulation Sheet

  • Fast #
  • Part #DC40UIK4896
  • Item #4469147
  • Manufacturer Part #DC40UIK4896
5 out of 5 Customer Rating
Diversifoam Products

2 x 48 x 96 in. Certifoam Insulation Sheet

  • Fast #
  • Part #DC40UIK4896
  • Item #4469147
  • Manufacturer Part #DC40UIK4896
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
96
Material:
Plastic
Material Type:
Polystyrene, High Density Polyethylene Polystyrene, Copolymer
Thickness:
2 in
Width:
48