(Pack of 12) Black Terminal
(Pack of 12) Black Terminal
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Snap into holes for easy installation
- Round
- Flexible vinyl construction for ease of insertion and durability
- Rolled shoulder
- White vegetable sprayer mounts on left or right for design flexibility
- Solid Brass Construction Ensures Quality and Reliability
Specifications
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1/4 in
- Material:
- Plastic
- Package Quantity:
- Pack of 12
- Product Type:
- Grommets
- UPC:
- 095247402656
- Width:
- 3-1/4 in