*CVR* 3/4 PVC S40 SXSXS TEE
*CVR* 3/4 PVC S40 SXSXS TEE
Frequently Purchased Together
Product Details
Product Details
- 3/4 in PVC plastic tee (Slip/Socket x Slip/Socket x Slip/Socket)
- A smooth interior wall provides free flow and helps prevent scaling
- For use in residential, industrial, irrigation and agricultural applications
- SCH 40 PVC for years of reliability
- Smooth interior with no rough spots minimizes build-up
- These fittings are designed to meet most residential, industrial irrigation/agricultural needs
- They offer rigidity with resistance to chemicals and corrosion
- Highly versatile, lightweight and easy to install
- Smooth inner walls allow for low pressure drops and resistance to chemicals and corrosion
Specifications
- Application:
- Residential, Industrial, Irrigation, Agriculture
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 40