*CVR* CLADLITE HURRICANE PAD 24X36X
*CVR* CLADLITE HURRICANE PAD 24X36X
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full foam bottom resists settling and vibration
- The engineered encapsulated polystyrene (EPS) core is virtually impervious to water, soil
- The cladding provides superior resistance to sun, moisture and freeze-thaw conditions
- The Hurricane Pad® is further strengthened by continuous steel reinforcement throughout the cladding
- The engineered encapsulated polystyrene (EPS) core is virtually impervious to water, soil conditions, fungus and bacteria
- Heavier than a normal concrete pad, this 4 In. pad provides sufficient weight to meet local code
- The Hurricane Pad® meets stringent local code requirements for wind resistance
- Designed specifically for the hurricane prone regions of Florida and the Gulf Coast
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4
- Length:
- 24
- Material:
- Concrete
- Type:
- DIVH24364
- UPC:
- 095247101528
- Width:
- 24