*CVR* CLADLITE HURRICANE PAD 24X36X
*CVR* CLADLITE HURRICANE PAD 24X36X
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Hurricane T-Class Pad™ HT2436-4 is a 24x36x4 in pad designed to meet the higher wind loads of taller equipment. These heavier pads provide sufficient weight to meet code for taller condensing units in wind zones up to 175 mph.
- Check with your local DiversiTech® distributor or our online wind table chart to confirm if this pad is correct for your application. Shipping is Prepaid at $2000 for AL, FL & GA only, all other states ship FOB Leesburg, FL.
- The Hurricane T-Class Pad™ is designed to meet the strict requirements of Florida Building Code Notice for taller and/or lighter equipment
- Hurricane T-Class Pad™ is engineered to withstand wind speeds up to 175 MPH
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1/2
- Length:
- 6-1/4
- Material:
- Plastic
- Type:
- DIVHT24364
- UPC:
- 095247101900
- Width:
- 4-1/4