*CVR* CLADLITE HURRICANE PAD 36X72X
*CVR* CLADLITE HURRICANE PAD 36X72X
Package Quantity Info:
Each: 1 Inner Pack: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to meet Florida Building Code requirements
- The Hurricane Pad™ is designed for installations up to 150 MPH
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 36 in
- Material:
- Concrete
- UPC:
- 095247101603
- Width:
- 54 in