*CVR* HUNK LITE 30X48X3
*CVR* HUNK LITE 30X48X3
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from 3000+ psi solid concrete, excellent durability even in extreme outdoor conditions.
- Hollow bottom with rib supports to remove weight (18% lighter) and add strength
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 30 in
- Material:
- Concrete
- UPC:
- 095247409679
- Width:
- 36 in