This product requires certification to purchase.

1/2 HP 208-230 V Double Drain Furnace Blower Motor

DiversiTech®

1/2 HP 208-230 V Double Drain Furnace Blower Motor

  • Fast #
  • Part #DIVWG840588
  • Item #2131014
  • Manufacturer Part #WG840588
3.9 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 HP 208-230 V Double Drain Furnace Blower Motor

  • Fast #
  • Part #DIVWG840588
  • Item #2131014
  • Manufacturer Part #WG840588
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Middletown, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Motors feature reversing plugs, extended thru bolts, 36 inch leads and low power consumption.
  • Ball bearing design allows for greater heat endurance, improved performance, increased reliability, and enhanced motor life.
  • Requires Certification

Specifications

AMP:
5
Blower Type:
Direct Drive
Diameter:
5-1/2
Horsepower:
1/2 hp
Length:
12-3/4
Maximum Temperature:
140
Motor Enclosure:
Open
Origin:
Global
RPM:
1075
RPM Range:
900-1150
Type:
DIVWG840588
UPC:
686109004653
Volts:
208/230V
Weight:
17.4