1/2 in. x 100 ft. Premium Clear Vinyl Tubing
1/2 in. x 100 ft. Premium Clear Vinyl Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 7-12P is a superior vinyl tube, ideal for AC and refrigeration condensate drains, condensate pump discharge lines, and humidifier overflows. Extra rigid design and thicker wall resists crimping and kinking. Performs better in cold weather climates. ID = 0.500 in OD = 0.631 in Wall Thickness = 0.066
- Clear vinyl chloride (PVC)
- Resists crimping and kinking with a thicker wall and durometer value of 80 (Shore A)
Documents
Specifications
- Color Finish Name:
- Clear
- Diameter:
- 1/2 in
- Length:
- 14-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 095247115884