This product requires certification to purchase.

1/2 in. Barbed x MPT Nylon Adapter (Pack of 2)

DiversiTech®

1/2 in. Barbed x MPT Nylon Adapter (Pack of 2)

  • Fast #
  • Part #DIV701001
  • Item #3184313
  • Manufacturer Part #701-001
5 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 in. Barbed x MPT Nylon Adapter (Pack of 2)

  • Fast #
  • Part #DIV701001
  • Item #3184313
  • Manufacturer Part #701-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Easy to install
  • Use with flexible, soft-plastic tubing
  • Made in the USA
  • Requires Certification

Specifications

Application:
Hot and Cold Water Systems
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Nylon
NSF:
NSF 61, NSF 14, NSF 51
NSF Certified:
Yes
Origin:
Domestic
Package Quantity:
Count of 2
UPC:
023537034003