1/2 in. Conduit Nipple
1/2 in. Conduit Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1/2 in
- Length:
- 3-33/50 in
- Material:
- Cast Steel
- Product Type:
- Nipple
- UL Listed:
- Yes
- UPC:
- 780653024652