This product requires certification to purchase.

1/2 in. Copper Sweat 45 Degree Elbow

DiversiTech®

1/2 in. Copper Sweat 45 Degree Elbow

  • Fast #
  • Part #DIVC2900050
  • Item #3536105
  • Manufacturer Part #C290-0050
5 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 in. Copper Sweat 45 Degree Elbow

  • Fast #
  • Part #DIVC2900050
  • Item #3536105
  • Manufacturer Part #C290-0050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Copper construction
  • Copper is reusable so it's ideal for sustainable projects
  • Corrosion resistant to protect mechanical strength
  • Requires Certification

Specifications

Elbow Degree:
45°
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Straight
Material:
Copper
Origin:
Global
UPC:
095247154845