This product requires certification to purchase.

1/2 in. LR STR 90 COP Elbow

DiversiTech®

1/2 in. LR STR 90 COP Elbow

  • Fast #
  • Part #DIVC2720025
  • Item #3351465
  • Manufacturer Part #C272-0025
3.4 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 in. LR STR 90 COP Elbow

  • Fast #
  • Part #DIVC2720025
  • Item #3351465
  • Manufacturer Part #C272-0025
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Copper tubing has seamless construction and can form a permanent, leak-tight connection that resists corrosion and scaling.
  • Fittings are perfect for water, gas, sanitation, air conditioning, refrigeration, and fire protection systems.
  • Ideal in both residential and commercial applications.
  • Copper is reusable so it's ideal for sustainable projects.
  • Corrosion resistant to protect mechanical strength.
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Characteristics & Features
Fitting Type
90°
Material
Copper
Warranty & Product Information
Origin
Global
Type
DIVC2720025
UPC
095247109319