1/2 In. Steel Cable Staples
1/2 In. Steel Cable Staples
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2240-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Non-Insulated Nail-In Staples
- Designed for Nonmetallic and Armored Cable
- UL Listed
Documents
Specifications
- Length:
- 1/2
- Material:
- Steel
- Tool Type:
- Cable Staple
- Type:
- DIV19556
- UPC:
- 601986001816
- Width:
- 1/2