This product requires certification to purchase.

1/2 in. Steel EMT Set Screw Connector

DiversiTech®

1/2 in. Steel EMT Set Screw Connector

  • Fast #
  • Part #DIV14880
  • Item #12052452
  • Manufacturer Part #14880
3.6 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 in. Steel EMT Set Screw Connector

  • Fast #
  • Part #DIV14880
  • Item #12052452
  • Manufacturer Part #14880
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use to Connect EMT Conduit to Steel Box, Load Center, or other Metal Enclosures
  • Heavy Steel Walls
  • Pre-Set/Pre-Staked Combo Head Set-Screws;
  • Male NPSM hub threads
  • Concrete Tight (When Taped)
  • UL Listed for EMT Conduit
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
DIV14880
UPC
601986148801