1/2 OD Copper Saddle Valve 4 Pack
1/2 OD Copper Saddle Valve 4 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The best self piercing copper saddle valve for copper-to-copper brazing on the market.
- Penetrates line in one easy operation with no holes to drill.
- Steel pin with valve core easily pierces line and is locked into valve body by simply tightening cap.
- Teflon ring assures positive seal.
- It is widely used and easily installed on a charged line.
- Available in sizes from 1/4in. to 1-1/8in.
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Height:
- 1/2
- Length:
- 6
- Material:
- Copper
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Type:
- DIVVLC8
- UPC:
- 686109971030
- Valve Size:
- 1/2 in