1/4 hp 825 RPM 208/230V Condenser Motor
1/4 hp 825 RPM 208/230V Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Motors are specially designed to cover a range of applications. The condenser fan motors are electrically reversible, feature an automatic thermal overload protector and a standard 48 frame motor casing size.
- Motors feature reversing plugs, extended thru bolts, 36 inch leads and low power consumption.
- Ball bearing design allows for greater heat endurance, improved performance, increased reliability, and enhanced motor life.
- Extended mounting bolts provides easier installation in cramped spaces and allows the installer to start the threaded mounting nut quickly and efficiently.
- The electrical reversing plug simplifies rotation direction changes and the wires are thirty inches long, making it easier for the contractor to install the new motor.
- Run capacitor connections are insulated for increased safety and flag disconnects are provided.
- Detailed and large wiring diagrams are on the motor and the motor carton, and also in the installation and safety instruction sheet.
Specifications
- AMP:
- 1.5
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Length:
- 12-4/5
- Maximum Temperature:
- 140
- Origin:
- Global
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- UPC:
- 095247126347
- Volts:
- 208/230V