1/4 in. Hex Drive Nut Setter
1/4 in. Hex Drive Nut Setter
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 30 Pallet: 36000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Magnetic hex drive nut setter to be used with any 1/4 in power bit
- Individually packed
- Dual spray function
- Touch-Clean® showerhead
- Male threads
- Less handles, see pages
Specifications
- Color Finish Name:
- Steel
- Diameter:
- 1/4 in
- Length:
- 1-3/4 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Nut Driver
- UPC:
- 670567143962