This product requires certification to purchase.

1/4 Pint Thread Sealant with Brush Lid

DiversiTech®

1/4 Pint Thread Sealant with Brush Lid

  • Fast #
  • Part #DIV780632
  • Item #2903843
  • Manufacturer Part #7-80632
5 out of 5 Customer Rating
Brand image
DiversiTech®

1/4 Pint Thread Sealant with Brush Lid

  • Fast #
  • Part #DIV780632
  • Item #2903843
  • Manufacturer Part #7-80632
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Economical general-purpose fitting sealant
  • Outperforms tapes and pipe dopes
  • Seals and resists pressure in air, oil, diesel fuel and hydraulic system
  • Remains pliable at higher and lower temperatures
  • Thread sealant can with brush, 4 fl-oz
  • Permatex 7-80632 thread sealant with PTFE is an economical general-purpose fitting sealant
  • Permatex thread sealant outperforms traditional tapes and pipe dopes, it seals and resists pressure in air, oil, diesel fuel and hydraulic systems
  • Thread sealant remains pliable at higher and lower temperatures
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-3/4 in
Height:
4-3/4 in
Length:
2-3/4 in
Material:
PTFE
Maximum Temperature:
300
Product Type:
Thread Sealant
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Size:
4 oz
Temperature Range:
-65 to 300 Deg F
Type:
DIV780632
UPC:
079340305342
Width:
2-3/4 in