1/4 x 1/2 in. Hex Washer Head Self-Drilling Screw (Pack of 100)
1/4 x 1/2 in. Hex Washer Head Self-Drilling Screw (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc plated steel.
- Self-drilling screws drill and tap holes in one step.
- Hex washer heads.
- Designed for use with material thickness of .035” to .110”
Specifications
- Coating:
- Zinc Plated
- Depth:
- 4-1/2 in
- Head Diameter:
- 0.25
- Length:
- 1/2 in
- Material:
- Steel
- Origin:
- Global
- Package Quantity:
- Pack of 100
- Screw Head:
- Hex Washer Head
- Thread Size:
- 8 mm
- UPC:
- 780653019320
- Width:
- 6-1/4 in