This product requires certification to purchase.

1/4 x 1 in. Hex Washer Head Self-Drilling Screw

DiversiTech®

1/4 x 1 in. Hex Washer Head Self-Drilling Screw

  • Fast #
  • Part #DIV6946CX
  • Item #3757410
  • Manufacturer Part #6946CX
3.4 out of 5 Customer Rating
Brand image
DiversiTech®

1/4 x 1 in. Hex Washer Head Self-Drilling Screw

  • Fast #
  • Part #DIV6946CX
  • Item #3757410
  • Manufacturer Part #6946CX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Made from hardened steel, the threads create their own mating thread in pre-drilled holes.
  • The sharp threads draw material together and ensure a secure hold.
  • The sharp point means quick and easy penetration into light gauge metal or wood.
  • Professional grade and designed to exceed most building standards.
  • Requires Certification

Specifications

Coating:
Zinc Plated
Depth:
3-33/50
Head Diameter:
0.25
Height:
37/50
Length:
1
Material:
Steel
Origin:
Domestic
Screw Head:
Hex Washer Head
Thread Size:
8
UPC:
780653019405
Width:
2-97/100