1/40 hp 1550 RPM 115V Single Phase Motor
1/40 hp 1550 RPM 115V Single Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- OEM direct replacement motor
- Shaded pole
- Thermally protected
- Class B insulation, 40° C ambient
- Sleeve bearings
- 3/8 in Dia shaft with flat
- 10 in leads with plug assembly
- Lug mount shaft end
Specifications
- AMP:
- 0.6, 1.3
- CSA Certified:
- No
- Diameter:
- 3-3/10 in
- Fan Speeds:
- 2
- Frame Size:
- 3.3
- Horsepower:
- 1/40 hp
- Length:
- 8-57/100 in
- Material:
- Steel
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- Shaft Length:
- 5-3/4 in
- Shaft Size:
- 3/8 in
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 0.02 kW