1/4HP 208-230 V Condenser FAN Motor
1/4HP 208-230 V Condenser FAN Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Motors feature reversing plugs, extended thru bolts, 36 inch leads and low power consumption.
- Ball bearing design allows for greater heat endurance, improved performance, increased reliability, and enhanced motor life.
- Extended mounting bolts provides easier installation in cramped spaces and allows the installer to start the threaded mounting nut quickly and efficiently.
- The electrical reversing plug simplifies rotation direction changes and the wires are thirty inches long, making it easier for the contractor to install the new motor.
- Run capacitor connections are insulated for increased safety and flag disconnects are provided.
- Detailed and large wiring diagrams are on the motor and the motor carton, and also in the installation and safety instruction sheet.
Documents
Specifications
- AMP:
- 2.2
- Diameter:
- 5-1/2 in
- Horsepower:
- 1/6 hp
- Length:
- 13 in
- Maximum Temperature:
- 140
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- UPC:
- 686109004608
- Volts:
- 208/230V